Motion
GC25120
AC Right Angle Gear Motor - 120 :1 Ratio, 1/6 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Base / Face Mount, 1.68 A - Full Load Current
MI ITEM #03932556
MFR #GC25120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 120 :1 Ratio, 1/6 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Base / Face Mount, 1.68 A - Full Load Current
MI ITEM #03932556
MFR #GC25120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GC25120 G.M. K20XF 115VAC 11.3//13.3 RPM
  • High strength bronze gear with hardened and ground worm first stage, hardened steel helical output stage for improved overall efficiency and dependable torque transmission
  • High performance low friction, bidirectional motor seals
  • Factory lubricated for life with synthetic oil, no maintenance required
  • Completely sealed from the environment
  • Class F insulation

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/6 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    120 :1
  • Output RPM
    13.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1.68 A
  • Full Load Torque
    300 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CSA, RoHS, UR
  • Mounting Type
    Base / Face
  • Weight
    15.00 lbs
  • Harmonization Code
    8501.40.4020
  • UPC_NO
    781568431016
  • Manufacturer Catalog
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought