Motion
L3912T
General Purpose Motor - 15 hp, 1800 rpm, 1 ph, 208-230 V, 256T Frame, TEFC Enclosure, 60 Hz, 1720 rpm Base, Continuous Duty
MI ITEM #03932557
MFR #L3912T
Price$11,128.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 15 hp, 1800 rpm, 1 ph, 208-230 V, 256T Frame, TEFC Enclosure, 60 Hz, 1720 rpm Base, Continuous Duty
MI ITEM #03932557
MFR #L3912T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,128.90/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    24.56 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.6250 in
  • Weight
    288 lbs

Details

  • Additional Details
    Heavy gauge steel frames and a heavy duty base seam welded to the frame, ball bearings, a “Snap Action” starting switch and gasketed conduit box and capacitor cover.
  • Amps @ Voltage
    66.0 A @ 208 V; 58.0 A @ 230 V
  • Applications
    Compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools and others.
  • Base RPM
    1720 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    58.00 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568419939
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
L3912T 15HP,1760RPM,1PH,60HZ,256T,3956LC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought