Motion
CTM1760T
Chiller/Cooling Tower Motor (Multi Speed) - 10 hp, 2-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure, 60 Hz, 1760 rpm / 875 rpm Base, Continuous Duty
Mi Item #03932562
MFR #CTM1760T
Price$7,122.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor (Multi Speed) - 10 hp, 2-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 213T Frame, TEFC Enclosure, 60 Hz, 1760 rpm / 875 rpm Base, Continuous Duty
Mi Item #03932562
MFR #CTM1760T

Mfr description
CTM1760T 10HP,1755RPM,3PH,60HZ,215T,TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,122.52/each

Specifications

Dimensions

  • Frame Size
    213T
  • Overall Length
    19.3200 in
  • Overall Length C Dimension
    19.32 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    204 lbs

Details

  • Additional Details
    High efficiency severe duty multi-speed axial fan motors. Class F insulation, 1.15 service factor. Lip seal, shaft slinger, and T-drain in both ends. Electrical design is single winding variable torque. Double shielded ball bearings. Burndy type YA compression lead lugs.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    14.3 A @ 460 V
  • Applications
    High moisture environment fan motor for mounting in the air stream of cooling towers.
  • Assembly Box Mounting
    F1
  • Base RPM
    1760 rpm / 875 rpm
  • Description
    10/2.5HP, 1760/875RPM, 3PH, 60HZ, 0748M, N
  • Description Keyword
    10 hp / 2-1/2 hp
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.00 A
  • Full Load Efficiency
    0.825
  • Harmonization Code
    8501.52.4000
  • Hp
    10 hp
  • Instructional Video
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTM1760T
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    10 hp, 2-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6206
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568457313
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)