Motion
CTM1764T
Chiller/Cooling Tower Motor (Multi Speed) - 30 hp, 7-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 286T Frame, TEFC Enclosure, 60 Hz, 1760 rpm / 870 rpm Base, Continuous Duty
Mi Item #03932566
MFR #CTM1764T
Price$15,206.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor (Multi Speed) - 30 hp, 7-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 286T Frame, TEFC Enclosure, 60 Hz, 1760 rpm / 870 rpm Base, Continuous Duty
Mi Item #03932566
MFR #CTM1764T

Mfr description
CTM1764T 30HP,1775RPM,3PH,60HZ,286T,TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,206.65/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    286T
  • Opposite Drive End Bearing Size
    6311
  • Overall Length
    28.0000 in
  • Overall Length C Dimension
    27.93 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    455 lbs

Details

  • Additional Details
    High efficiency severe duty multi-speed axial fan motors. Class F insulation, 1.15 service factor. Lip seal, shaft slinger, and T-drain in both ends. Electrical design is single winding variable torque. Double shielded ball bearings. Burndy type YA compression lead lugs.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    36.0 A @ 460 V
  • Applications
    High moisture environment fan motor for mounting in the air stream of cooling towers.
  • Assembly Box Mounting
    F1
  • Base RPM
    1760 rpm / 870 rpm
  • Description
    30/7.5HP, 1760/870RPM, 3PH, 60HZ, 286T, 1050M
  • Description Keyword
    30 hp / 7-1/2 hp
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    36.60 A
  • Full Load Efficiency
    0.917
  • Harmonization Code
    8501.52.8040
  • Hp
    30 hp
  • Instructional Video
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTM1764T
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    30 hp, 7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6311
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568457368
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)