Motion
CTM1765T
Chiller/Cooling Tower Motor (Multi Speed) - 40 hp, 10 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1760 rpm / 870 rpm Base, Continuous Duty
MI ITEM #03932567
MFR #CTM1765T
Price$17,193.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor (Multi Speed) - 40 hp, 10 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1760 rpm / 870 rpm Base, Continuous Duty
MI ITEM #03932567
MFR #CTM1765T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,193.27/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Frame Size
    324T
  • Opposite Drive End Bearing Size
    6312
  • Overall Length
    30.2800 in
  • Overall Length C Dimension
    30.28 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    588 lbs

Details

  • Additional Details
    High efficiency severe duty multi-speed axial fan motors. Class F insulation, 1.15 service factor. Lip seal, shaft slinger, and T-drain in both ends. Electrical design is single winding variable torque. Double shielded ball bearings. Burndy type YA compression lead lugs.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    48.0 A @ 460 V
  • Applications
    High moisture environment fan motor for mounting in the air stream of cooling towers.
  • Assembly Box Mounting
    F1
  • Base RPM
    1760 rpm / 870 rpm
  • Description
    40/10HP, 1775/885RPM, 3PH, 60HZ, 324T, TEFC
  • Description Keyword
    40 hp / 10 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    48.00 A
  • Harmonization Code
    8501.52.8040
  • Hp
    40 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    H
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CTM1765T
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Design Code
    A
  • Motor Horsepower
    10 hp, 40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568457375
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
CTM1765T 40HP,1775RPM,3PH,60HZ,324T,TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought