Motion
CTM1767T
Chiller/Cooling Tower Motor (Multi Speed) - 60 hp, 15 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 364T Frame, TEFC Enclosure, 60 Hz, 1775 rpm / 885 rpm Base, Continuous Duty
Mi Item #03932569
MFR #CTM1767T
Price$32,690.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor (Multi Speed) - 60 hp, 15 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 364T Frame, TEFC Enclosure, 60 Hz, 1775 rpm / 885 rpm Base, Continuous Duty
Mi Item #03932569
MFR #CTM1767T

Mfr description
CTM1767T 60HP,1775RPM,3PH,60HZ,364T,TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,690.44/each

Specifications

Dimensions

  • Frame Size
    364T
  • Overall Length C Dimension
    33.44 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    865 lbs

Details

  • Additional Details
    High efficiency severe duty multi-speed axial fan motors. Class F insulation, 1.15 service factor. Lip seal, shaft slinger, and T-drain in both ends. Electrical design is single winding variable torque. Double shielded ball bearings. Burndy type YA compression lead lugs.
  • Amps @ Voltage
    69.6 A @ 460 V
  • Applications
    High moisture environment fan motor for mounting in the air stream of cooling towers.
  • Base RPM
    1775 rpm / 885 rpm
  • Description Keyword
    60 hp / 15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    69.60 A
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    15 hp, 60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CCSA US
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • UPC_NO
    781568457528
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)