Motion
D2025R-BV
DC Electric Motor - Wound Field, Brushed, 240 V, 1750 rpm rpm, DPG-FV (Drip-Proof Guarded Force Ventilated), MC2113ATZ Frame
MI ITEM #03932584
MFR #D2025R-BV
List Price$44,438.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Wound Field, Brushed, 240 V, 1750 rpm rpm, DPG-FV (Drip-Proof Guarded Force Ventilated), MC2113ATZ Frame
MI ITEM #03932584
MFR #D2025R-BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44,438.18/each for your price

Overview

Mfr description
D2025R-BV 25HP,1750RPM,DC,2113ATZ,DPG-FV

Specifications

  • Motor Family
    Wound Field
  • Motor Type
    Brushed
  • Motor Horsepower
    25 hp
  • DC Armature Voltage
    240 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPG-FV (Drip-Proof Guarded Force Ventilated)
  • NEMA / IEC Frame Size
    MC2113ATZ
  • DC Field Voltage
    150 V
  • Armature Full Load Current
    96 A
  • Field Full Load Current
    8.43 A
  • Standards Met
    NEMA
  • Weight
    425.00 lbs
  • UPC_NO
    781568462478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought