Motion
D5160R-BV
DC Electric Motor - Wound Field, Brushed, 500 V, 1150 rpm rpm, DPG-FV (Drip-Proof Guarded Force Ventilated), C2515ATZ Frame
MI ITEM #03932598
MFR #D5160R-BV
List Price$66,590.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Wound Field, Brushed, 500 V, 1150 rpm rpm, DPG-FV (Drip-Proof Guarded Force Ventilated), C2515ATZ Frame
MI ITEM #03932598
MFR #D5160R-BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66,590.03/each for your price

Overview

Mfr description
D5160R-BV 60HP,1150RPM,DC,2515ATZ,DPG-FV

Specifications

  • Motor Family
    Wound Field
  • Motor Type
    Brushed
  • Motor Horsepower
    60 hp
  • DC Armature Voltage
    500 V
  • Base RPM
    1150 rpm
  • Enclosure Type
    DPG-FV (Drip-Proof Guarded Force Ventilated)
  • NEMA / IEC Frame Size
    C2515ATZ
  • DC Field Voltage
    300 V
  • Armature Full Load Current
    102 A
  • Field Full Load Current
    5.17 A
  • Standards Met
    NEMA
  • Weight
    870.00 lbs
  • UPC_NO
    781568463314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought