Motion
ZDPM21050-BV
Laminated Frame - Inverter Duty Motor - 50 hp, 1800 rpm, 3 ph, 460 V, FL2168Z Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1800 rpm Base, Foot Mount, Continuous Duty
MI ITEM #03932624
MFR #ZDPM21050-BV
List Price$28,079.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laminated Frame - Inverter Duty Motor - 50 hp, 1800 rpm, 3 ph, 460 V, FL2168Z Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1800 rpm Base, Foot Mount, Continuous Duty
MI ITEM #03932624
MFR #ZDPM21050-BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,079.09/each for your price

Overview

Mfr description
ZDPM21050-BV 50HP,1800RPM,3PH,60HZ,2168

Specifications

  • Motor Category
    Inverter Duty Motor - Laminated Frame
  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    FL2168Z
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Mounting Type
    Foot
  • Full Load Amps
    53.4 / 51.1 A
  • Volts @ Frequency
    460 V @ 60 Hz
  • Description Keyword
    50 hp
  • Service Factor
    1.00
  • Frame Material
    Aluminum
  • Insulation Class
    H
  • Harmonization Code
    8501.52.8040
  • Weight
    330 lbs
  • Applications
    Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.
  • Additional Details
    Above premium efficient design utilizing salient pole PM rotor technology to achieve high efficiency, low FLA and optimized power factor. Synchronous speed performance in a compact square frame design FL180 aluminum and FL210-280 laminated steel frame design. Must be applied with VS1PM permanent magnet drive specifically designed for permanent magnet rotor performance. Speed feedback and rotor positioning provided via Tamagawa resolver (800123-5A). Continuous constant torque from base speed down to zero speed 1000:1 turn down. Premium class H insulation 40 C ambient, 1.0 S.F., ball bearings, three normally closed thermostats (one per phase). Surpasses the requirements of MG1, Part 31. Exclusive optimum pole Inverter Duty - not for across the line operation.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568468746
  • Wiring Diagram
  • Instructional Video
  • Instructional Video 2
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought