Motion
CR44304TR-4
Severe Duty - Crusher Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #03932647
MFR #CR44304TR-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - Crusher Motor - 300 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #03932647
MFR #CR44304TR-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    449T
  • Overall Length C Dimension
    53.24 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2345 lbs

Details

  • Additional Details
    High torque NEMA Design A electrical design exceeds NEMA Design C locked rotor, pull up and breakdown torques. Totally enclosed fan cooled cast iron construction with pulley end roller bearings and high strength steel shaft for belted loads only. Not suitable for direct coupled loads. Sealed frame fits, Gasketed conduit box, Corrosion resistant epoxy finish. Class F insulation, 1.15 Service Factor. Stainless steel nameplate and corrosion resistant hardware.
  • Amps @ Voltage
    353.0 A @ 460 V
  • Applications
    Belt-driven rock crushers, pellet mills, and other applications requiring motors rated for severe duty service and high starting torques.
  • Description Keyword
    300 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    353.00 A
  • Full Load Efficiency
    95.40 %
  • Harmonization Code
    8501.53.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Crusher Motor
  • Motor Horsepower
    300 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Standards Met
    CSA EEV
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
CR44304TR-4 300HP,1785RPM,3PH,60HZ,449T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought