Motion
CD2003R-2
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 3 hp hp, 240 V, 1750 rpm rpm, SPG (Splash-Proof Guarded), C1811ATCZ Frame
Mi Item #03932731
MFR #CD2003R-2
Price$29,994.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 3 hp hp, 240 V, 1750 rpm rpm, SPG (Splash-Proof Guarded), C1811ATCZ Frame
Mi Item #03932731
MFR #CD2003R-2

Mfr description
CD2003R-2 3 1750/2300 SPG TEXTILE RANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,994.58/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    C1811ATCZ
  • Overall Length
    26.5000 in
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Weight
    180.00 lbs

Details

  • Armature Full Load Current
    11 A
  • Base RPM
    1750 rpm
  • Current
    11 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    240 V
  • Enclosure Type
    SPG (Splash-Proof Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    0.99 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    3 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568461655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)