Motion
D2515R
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 15 hp hp, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), SC2512ATZ Frame
Mi Item #03932736
MFR #D2515R
Price$51,488.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 15 hp hp, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), SC2512ATZ Frame
Mi Item #03932736
MFR #D2515R

Mfr description
D2515R 15 1750/2300 SC2512ATZ TEFC 240V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,488.99/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    SC2512ATZ
  • Overall Length
    35.9400 in
  • Service Factor
    1
  • Shaft Diameter
    2.1250 in
  • Weight
    555.00 lbs

Details

  • Armature Full Load Current
    53.5 A
  • Base RPM
    1750 rpm
  • Current
    53.5 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    150 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    Cust Supplied
  • Field Full Load Current
    2.17 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    15 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568462546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)