Motion
D2525R
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 25 hp hp, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), MC2812ATZ Frame
Mi Item #03932738
MFR #D2525R
Price$62,374.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 25 hp hp, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), MC2812ATZ Frame
Mi Item #03932738
MFR #D2525R

Mfr description
D2525R 25 1750/2300 MC2812ATZ TEFC 240V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62,374.37/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    MC2812ATZ
  • Overall Length
    41.6200 in
  • Service Factor
    1
  • Shaft Diameter
    2.3740 in
  • Weight
    825.00 lbs

Details

  • Armature Full Load Current
    87 A
  • Base RPM
    1750 rpm
  • Current
    87 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    150 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    45.00 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    25 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568462577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)