Motion
D5540R
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 40 hp hp, 500 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), MC3212ATZ Frame
Mi Item #03932743
MFR #D5540R
Price$76,627.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 40 hp hp, 500 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), MC3212ATZ Frame
Mi Item #03932743
MFR #D5540R

Mfr description
D5540R 40 1750/2300 MC3212ATZ TEFC 500V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76,627.49/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    MC3212ATZ
  • Overall Length
    43.5600 in
  • Service Factor
    1
  • Shaft Diameter
    2.6250 in
  • Weight
    1150.00 lbs

Details

  • Armature Full Load Current
    65 A
  • Base RPM
    1750 rpm
  • Current
    65 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    150/300 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    Cust Supplied
  • Field Full Load Current
    1.82 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    40 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568463406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)