Motion
CEUHM3546T
Unit Handling Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143TCY Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #03932764
MFR #CEUHM3546T
Your Price$1,326.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143TCY Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #03932764
MFR #CEUHM3546T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,326.66/each(List $1,525.66)

Overview

Mfr description
CEUHM3546T 1HP,1765RPM,3PH,60HZ,143TYC

Specifications

  • Motor Category
    Unit Handling Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    143TCY
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.50 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1770 rpm
  • Full Load Efficiency
    85.50 %
  • Amps @ Voltage
    3.1 A @ 208 V; 3.0 A @ 230 V; 1.5 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.29 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    44
  • Standards Met
    UR, CE, CSA
  • Harmonization Code
    8501.51.6040
  • Weight
    39 lbs
  • Applications
    Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
  • Additional Details
    UL/CSA recognized and CE certified. CEUHM/VEUHM motors are Super-E® with NEMA Premium® efficiency, Inverter-ready. 143-145TY and 143-145TCY frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors. 56-140 frames have low profile F3 top-mounted conduit box.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568452929
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    C-Face / Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought