Motion
EJPM2534T
Close Coupled Pump Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 284JP Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3510 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #03932901
MFR #EJPM2534T
Your Price$7,866.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 30 hp, 3600 rpm, 3 ph, 230/460 V, 284JP Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3510 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #03932901
MFR #EJPM2534T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,866.89/each(List $9,547.25)

Overview

Mfr description
EJPM2534T 30HP,3510RPM,3PH,60HZ,284JP

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    284JP
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    91.70 %
  • Amps @ Voltage
    74.0 A @ 208 V; 66.0 A @ 230 V; 33.0 A @ 460 V
  • Base RPM
    3510 rpm
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Standards Met
    CSA EEV, UR, CSA
  • Shaft Diameter
    1.7500 in
  • Overall Length C Dimension
    29.44 in
  • Service Factor
    1.15
  • Insulation Class
    F
  • Harmonization Code
    8501.52.8040
  • Weight
    248 lbs
  • Applications
    Applications for circulating and transferring fluids. Mounting designed to support pump unit.
  • Additional Details
    Oversized ball bearings with locked drive end construction to minimize endplay. Furnished with rodent screens at both ends. EJMM and EJPM Super-E® motors have NEMA Premium® Efficiency.
  • UPC_NO
    781568479803
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Description Keyword
    30 hp
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text