Motion
IDVSM4314T
Inverter Duty Motor - 60 hp, 1800 rpm / 3000 rpm, 3 ph, 230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60/90 Hz, 1785 rpm / 2675 rpm Base, Foot Mount, Continuous Duty
Mi Item #03932945
MFR #IDVSM4314T
Price$20,839.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 60 hp, 1800 rpm / 3000 rpm, 3 ph, 230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60/90 Hz, 1785 rpm / 2675 rpm Base, Foot Mount, Continuous Duty
Mi Item #03932945
MFR #IDVSM4314T

Mfr description
IDVSM4314T 60HP,1800RPM,3PH,60HZ,364T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,839.94/each

Specifications

Dimensions

  • Frame Size
    364T
  • Overall Length C Dimension
    33.44 in
  • Service Factor
    1.00
  • Shaft Diameter
    2.3750 in
  • Weight
    889 lbs

Details

  • Additional Details
    Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required. Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing. Meets NEMA MG 1, Part 31. Continuous constant torque to zero speed.
  • Amps @ Voltage
    138.0 A @ 230 V; 142.0 A @ 230 V; 69.1 A @ 460 V; 71.2 A @ 460 V
  • Applications
    Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.
  • Base RPM
    1785 rpm / 2675 rpm
  • Description Keyword
    60 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60/90 Hz
  • Full Load Current
    71.20 A
  • Full Load Efficiency
    94.20 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    60 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CCSA US
  • Synchronous Rpm
    1800 rpm / 3000 rpm
  • Thermal Protection
    Thermostat
  • UPC_NO
    781568465424
  • Volts @ Frequency
    230 V @ 60 Hz; 230 V @ 90 Hz; 460 V @ 60 Hz; 460 V @ 90 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)