Motion
M3543-5
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 575 V, 56H Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #03932955
MFR #M3543-5
Price$1,286.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 575 V, 56H Frame, TEFC Enclosure, 60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #03932955
MFR #M3543-5

Mfr description
M3543-5 .75HP,1140RPM,3PH,60HZ,56/56H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,286.83/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    12.84 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    37 lbs

Details

  • Additional Details
    Ball bearings. Mount in any position. Heavy-gauge steel and cast iron frames.
  • Amps @ Voltage
    1.2 A @ 575 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
  • Base RPM
    1140 rpm
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.10 A
  • Full Load Efficiency
    77.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    781568429662
  • Volts @ Frequency
    575 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)