Motion
VP3428-14
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 180 V, 3000 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D71C Frame
Mi Item #03932966
MFR #VP3428-14
Price$2,166.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/2 hp hp, 180 V, 3000 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D71C Frame
Mi Item #03932966
MFR #VP3428-14

Mfr description
VP3428-14 .37KW/.5HP/3000RPM/TEFC/IEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,166.43/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    D71C
  • Overall Length
    12.2700 in
  • Service Factor
    1
  • Shaft Diameter
    0.5520 in
  • Weight
    31.00 lbs

Details

  • Armature Full Load Current
    2.5 A
  • Base RPM
    3000 rpm
  • Current
    2.5 A
  • DC Armature Voltage
    180 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    3000 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/2 hp
  • Motor Type
    Brushed
  • Shaft Rotation
    Reversible
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • UPC_NO
    781568372616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)