Overview
Mfr description
GP24060 .25HP, DC, G-BOX WORM HELICAL
- High strength bronze gear with hardened and ground worm first stage, hardened steel helical output stage for improved overall efficiency and dependable torque transmission
- High performance low friction, bidirectional motor seals
- Factory lubricated for life with synthetic oil, no maintenance required
- Completely sealed from the environment
- Class F insulation
Specifications
- Motor TypeBrushed
- Shaft TypeRight Angle
- Input Horsepower1/8 hp
- Motor Supply Voltage90 V
- Gear Ratio60 :1
- Output RPM29.0 rpm
- Full Load Torque163 in/lb
- Full Load Current1.54 A
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Insulation ClassF
- DC Armature Voltage90 V
- Standards MetCE, RoHS, UR
- Enclosure AbbreviationTENV
- Duty Condition TypeContinuous Duty
- Overall Depth11.60 in
- Overall Width5.74 in
- Mounting TypeBase / Face
- Overall Dimensions5.74 in x 11.60 in
- Weight12.00 lbs
- Harmonization Code8501.31.4000
- Manufacturer Catalog
- 2D Drawing
- Manufacturer Product Page
- UPC_NO781568469361
- Wiring Diagram
- Installation Instructions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data