Motion
GP24280
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 280 :1 Ratio, 1/8 hp, 90 V, 6.2 rpm, TENV, Base / Face Mount, Continuous Duty
Mi Item #03932974
MFR #GP24280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 280 :1 Ratio, 1/8 hp, 90 V, 6.2 rpm, TENV, Base / Face Mount, Continuous Duty
Mi Item #03932974
MFR #GP24280

Mfr description
GP24280 .25HP, DC, G-BOX WORM HELICAL
  • High strength bronze gear with hardened and ground worm first stage, hardened steel helical output stage for improved overall efficiency and dependable torque transmission
  • High performance low friction, bidirectional motor seals
  • Factory lubricated for life with synthetic oil, no maintenance required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    280 :1
  • Overall Depth
    11.60 in
  • Overall Dimensions
    5.74 in x 11.60 in
  • Overall Width
    5.74 in
  • Weight
    12.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.04 A
  • Full Load Torque
    400 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/8 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Base / Face
  • Output RPM
    6.2 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, RoHS, UR
  • UPC_NO
    781568432754
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)