Motion
CD2005R-2
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 5 hp hp, 240 V, 1750 rpm rpm, SPG (Splash-Proof Guarded), C1811ATCZ Frame
MI ITEM #03932985
MFR #CD2005R-2
Price$23,643.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 5 hp hp, 240 V, 1750 rpm rpm, SPG (Splash-Proof Guarded), C1811ATCZ Frame
MI ITEM #03932985
MFR #CD2005R-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,643.76/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    C1811ATCZ
  • Overall Length
    24.0600 in
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Weight
    180.00 lbs

Details

  • Armature Full Load Current
    18.1 A
  • Base RPM
    1750 rpm
  • Current
    18.1 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    240 V
  • Enclosure Type
    SPG (Splash-Proof Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    1.11 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    5 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568461662

Overview

Mfr description
CD2005R-2 5HP,1750RPM,DC,1811ATCZ,SPG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought