Motion
D5507R
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 7-1/2 hp hp, 500 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), SC2113ATZ Frame
Mi Item #03932987
MFR #D5507R
Price$37,959.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 7-1/2 hp hp, 500 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), SC2113ATZ Frame
Mi Item #03932987
MFR #D5507R

Mfr description
D5507R 7.50HP,1750RPM,DC,2113ATY,TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,959.84/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    SC2113ATZ
  • Overall Length
    32.1900 in
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in
  • Weight
    375.00 lbs

Details

  • Armature Full Load Current
    13.5 A
  • Base RPM
    1750 rpm
  • Current
    13.5 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    150/300 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    1.41 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    7-1/2 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568463345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)