Motion
VBM3538-5S
Short Sery Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
MI ITEM #03933029
MFR #VBM3538-5S
Your Price$2,297.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Sery Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
MI ITEM #03933029
MFR #VBM3538-5S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,297.09/each(List $2,641.66)

Overview

Mfr description
VBM3538-5S .5HP,1750RPM,3PH,60HZ,56C

Specifications

  • Motor Category
    Short Series Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1740 rpm
  • Full Load Current
    0.60 A
  • Full Load Efficiency
    72.00 %
  • Amps @ Voltage
    0.8 A @ 575 V
  • Electrical Type
    Three Phase
  • KVA Code
    M
  • Starting Method
    Direct on line
  • Volts @ Frequency
    575 V @ 60 Hz
  • Shaft Diameter
    0.6250 in
  • Description
    0.5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M, TEFC, F3
  • Description Keyword
    1/2 hp
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6205
  • Overall Length C Dimension
    14.37 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6205
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F3
  • Insulation Class
    F
  • Thermal Protection
    Manual
  • IP Rating
    44
  • Standards Met
    UR, CE, CSA
  • Harmonization Code
    8501.51.4040
  • Weight
    24 lbs
  • Applications
    Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
  • Additional Details
    UL/CSA recognized and CE certified. Dodge short series brakes are spring set, magnetically released power off type brakes and integrally mounted in the motor for the most compact design. Brakes are single phase with built-in rectifier to DC. Brakes have a manual release lever. Leads are brought to the motor conduit box for connecting to the motor leads (56-140 frames) or connecting separately (180-210 frames). 56-140 frames have low profile F3 top-mounted conduit box. SSB brake motors can be universally mounted and are inverter ready. 143-145TY frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors.
  • RoHs Compliance
    Yes
  • Hp
    0.5 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568503201
  • Wiring Diagram
  • Instructional Video
  • Manufacturer Catalog Number
    VBM3538-5S
  • Mounting Type
    C-Face / Footless
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Overall Length
    14.3700 in
  • Torque
    3 lbs/ft
  • Voltage
    575 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought