Motion
ECTM2332T
Chiller/Cooling Tower Motor - 10 hp, 1200 rpm, 3 ph, 230 V, 460 V, 256T Frame, TEAO Enclosure, 60 Hz, 1180 rpm Base, Continuous Duty
MI ITEM #03933043
MFR #ECTM2332T
Price$7,919.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 10 hp, 1200 rpm, 3 ph, 230 V, 460 V, 256T Frame, TEAO Enclosure, 60 Hz, 1180 rpm Base, Continuous Duty
MI ITEM #03933043
MFR #ECTM2332T

Mfr description
ECTM2332T 10HP,1180RPM,3PH,60HZ,256T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,919.03/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    23.00 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    282 lbs

Details

  • Additional Details
    Class F insulated motor with 1.15 service factor that operates within class “B” temperature limits at rated horsepower. Corrosion resistant epoxy finish, double sealed bearings filled with moisture resistant grease, shaft seal/slinger, moisture resistant copper windings, double dipped and baked, stainless steel nameplates and corrosion resistant hardware. Designed for wet, high humidity environments.
  • Amps @ Voltage
    30.0 A @ 208 V; 28.8 A @ 230 V; 14.4 A @ 460 V
  • Applications
    For use in the airstream on chillers and cooling towers.
  • Base RPM
    1180 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    28.80 / 14.40 A
  • Full Load Efficiency
    91.00 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    781568408292
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)