Motion
ECTM4100T
Chiller/Cooling Tower Motor - 15 hp, 1200 rpm, 3 ph, 230 V, 460 V, 284T Frame, TEAO Enclosure, 60 Hz, 1175 rpm Base, Continuous Duty
MI ITEM #03933046
MFR #ECTM4100T
Your Price$7,651.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 15 hp, 1200 rpm, 3 ph, 230 V, 460 V, 284T Frame, TEAO Enclosure, 60 Hz, 1175 rpm Base, Continuous Duty
MI ITEM #03933046
MFR #ECTM4100T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,651.94/each(List $9,564.93)

Overview

Mfr description
ECTM4100T 15HP,1180RPM,3PH,60HZ,284T

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    284T
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1175 rpm
  • Full Load Current
    20.00 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Full Load Efficiency
    91.70 %
  • Amps @ Voltage
    42.0 A @ 208 V; 40.0 A @ 230 V; 20.0 A @ 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    15 AIR OVERHP, 1175RPM, 3PH, 60HZ, 284T, 1046
  • Assembly Box Mounting
    F1
  • Description Keyword
    15 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    25.63 in
  • Type Of Bearing
    Sealed
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6309
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    44
  • Service Factor
    1.15
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    421 lbs
  • Harmonization Code
    8501.52.4000
  • Applications
    For use in the airstream on chillers and cooling towers.
  • Hp
    15 hp
  • UPC_NO
    781568408360
  • RoHs Compliance
    Yes
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    ECTM4100T
  • Instructional Video
  • Additional Details
    Class F insulated motor with 1.15 service factor that operates within class “B” temperature limits at rated horsepower. Corrosion resistant epoxy finish, double sealed bearings filled with moisture resistant grease, shaft seal/slinger, moisture resistant copper windings, double dipped and baked, stainless steel nameplates and corrosion resistant hardware. Designed for wet, high humidity environments.
  • Motor Design Code
    A
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Overall Length
    25.7100 in
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought