Motion
ECTM4110T
Chiller/Cooling Tower Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324T Frame, TEAO Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #03933050
MFR #ECTM4110T
Price$11,622.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324T Frame, TEAO Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #03933050
MFR #ECTM4110T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,622.70/each

Specifications

Dimensions

  • Frame Size
    324T
  • Overall Length C Dimension
    28.38 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    592 lbs

Details

  • Additional Details
    Class F insulated motor with 1.15 service factor that operates within class “B” temperature limits at rated horsepower. Corrosion resistant epoxy finish, double sealed bearings filled with moisture resistant grease, shaft seal/slinger, moisture resistant copper windings, double dipped and baked, stainless steel nameplates and corrosion resistant hardware. Designed for wet, high humidity environments.
  • Amps @ Voltage
    96.0 A @ 230 V; 48.0 A @ 460 V; 102.0 A @ 208 V
  • Applications
    For use in the airstream on chillers and cooling towers.
  • Base RPM
    1775 rpm
  • Description Keyword
    40 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    48.00 A
  • Full Load Efficiency
    94.10 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568408407
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
ECTM4110T 40HP,1775RPM,3PH,60HZ,324T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought