Motion
VRBM3546T
High Cycle Brake Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143TC Frame, TENV Enclosure, 60 Hz, 1680 rpm Base, Continuous Duty
Mi Item #03933062
MFR #VRBM3546T
Price$4,051.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Cycle Brake Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 143TC Frame, TENV Enclosure, 60 Hz, 1680 rpm Base, Continuous Duty
Mi Item #03933062
MFR #VRBM3546T

Mfr description
VRBM3546T 1HP,1725RPM,3PH,60HZ,143TC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,051.15/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    15.5700 in
  • Overall Length C Dimension
    15.57 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    54 lbs

Details

  • Additional Details
    UL/CSA recognized and CE certified. Low inertia high efficiency motor with cast aluminum footless frame for increased thermal dissipation specific to this application. A DC brake with integral rectifier provides for faster action than traditional spring-set brakes. Not suitable for use with inverters; Dodge brake on 1.5 thru 3 Hp has TEFC enclosure.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    3.2 A @ 230 V; 1.6 A @ 460 V
  • Applications
    Unit and baggage handling, conveyors and other applications requiring frequent starting and stopping.
  • Assembly Box Mounting
    F1
  • Base RPM
    1680 rpm
  • Description
    1HP, 1700RPM, 3PH, 60HZ, 143TC, 3436M, TENV, F1
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.2 A;1.6 A
  • Full Load Current
    1.60 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VRBM3546T
  • Manufacturer Product Page
  • Motor Category
    High Cycle Brake Motor
  • Motor Design Code
    D
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • Nameplate
    VRBM3546T
  • NEMA Design Class
    D
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568468159
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)