Motion
EHFM2535T
Blower/Fan Motor - 30 hp, 1800 rpm, 3 ph, 230 V, 460 V, 286T Frame, OPSB Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #03933069
MFR #EHFM2535T
Your Price$5,755.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 30 hp, 1800 rpm, 3 ph, 230 V, 460 V, 286T Frame, OPSB Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #03933069
MFR #EHFM2535T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,755.80/each(List $6,906.96)

Overview

Mfr description
EHFM2535T 30HP,1770RPM,3PH,60HZ,286T

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    286T
  • Enclosure Type
    OPSB
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1775 rpm
  • Full Load Current
    70.00 / 35.00 A
  • Full Load Efficiency
    94.10 %
  • Amps @ Voltage
    74.1 A @ 208 V; 70.0 A @ 230 V; 35.0 A @ 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    30 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    25.06 in
  • Frame Material
    Steel
  • Insulation Class
    F
  • Service Factor
    1.15
  • Standards Met
    UR, CSA
  • Weight
    379 lbs
  • Harmonization Code
    8501.52.8040
  • Applications
    Heating, ventilation and air conditioning blower and fan motors.
  • UPC_NO
    781568423912
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Instructional Video
  • Additional Details
    Class F insulated motor with 1.15 service factor or higher that operates within class “B” temperature limits at rated horsepower. Heavy-gauge steel frame construction, ball bearings, with plugged grease passages. Dynamically balanced rotors for reduced vibration and quiet operation. All models meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty. Includes bar-coded spec number label. Mounting holes on drive endplate for field conversion to add AEGIS® shaft ground.
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text