Motion
EHM2555T
Blower/Fan Motor - 100 hp, 1800 rpm, 3 ph, 230 V, 460 V, 404T Frame, OPSB Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
Mi Item #03933090
MFR #EHM2555T
Price$19,236.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 100 hp, 1800 rpm, 3 ph, 230 V, 460 V, 404T Frame, OPSB Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
Mi Item #03933090
MFR #EHM2555T

Mfr description
EHM2555T 100HP,1780RPM,3PH,60HZ,404T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,236.41/each

Specifications

Dimensions

  • Frame Size
    404T
  • Overall Length C Dimension
    36.97 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    552 lbs

Details

  • Additional Details
    Class F insulated motor with 1.15 service factor or higher that operates within class “B” temperature limits at rated horsepower. Heavy-gauge steel frame construction, ball bearings, with plugged grease passages. Dynamically balanced rotors for reduced vibration and quiet operation. All models meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty. Includes bar-coded spec number label. Mounting holes on drive endplate for field conversion to add AEGIS® shaft ground.
  • Amps @ Voltage
    240.0 A @ 208 V; 226.0 A @ 230 V; 113.0 A @ 460 V
  • Applications
    Heating, ventilation and air conditioning blower and fan motors.
  • Base RPM
    1780 rpm
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    240.00–226.00 / 113.00 A
  • Full Load Efficiency
    95.40 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568424049
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)