Motion
D5040P-BV
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 40 hp hp, 500 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 328AT Frame
Mi Item #03933131
MFR #D5040P-BV
Price$67,921.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 40 hp hp, 500 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 328AT Frame
Mi Item #03933131
MFR #D5040P-BV

Mfr description
D5040P-BV 40HP,1750/2100RPM,DC,328AT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67,921.49/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    328AT
  • Overall Length
    38.5800 in
  • Service Factor
    1
  • Shaft Diameter
    2.1250 in
  • Weight
    871.00 lbs

Details

  • Armature Full Load Current
    67.9 A
  • Base RPM
    1750 rpm
  • Current
    67.9 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    150/300 V
  • Enclosure Type
    DPBV (Drip-Proof Blower Ventilated)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    2.17 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    40 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568204382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)