Motion
D1815R
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 1-1/2 hp hp, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), DC189ATY Frame
MI ITEM #03933136
MFR #D1815R
Price$17,013.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 1-1/2 hp hp, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), DC189ATY Frame
MI ITEM #03933136
MFR #D1815R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,013.53/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    DC189ATY
  • Overall Length
    21.1900 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    169.00 lbs

Details

  • Armature Full Load Current
    7.2 A
  • Base RPM
    1750 rpm
  • Current
    7.2 A
  • DC Armature Voltage
    180 V
  • DC Field Voltage
    100/200 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    0.72 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    1-1/2 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568462362

Overview

Mfr description
D1815R 1.50HP,1750RPM,DC,189ATY,TENV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought