Motion
ZDNRPM18074C
Laminated Frame - Vector Drive Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, FL1852CZ Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1775 rpm Base, Foot Mount, Continuous Duty
MI ITEM #03933157
MFR #ZDNRPM18074C
Your Price$14,540.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laminated Frame - Vector Drive Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, FL1852CZ Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1775 rpm Base, Foot Mount, Continuous Duty
MI ITEM #03933157
MFR #ZDNRPM18074C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14,540.45/each(List $16,919.27)

Overview

Mfr description
ZDNRPM18074C 7.5HP,1750RPM,3PH,60HZ

Specifications

  • Motor Category
    Vector Drive Motor (Laminated Frame)
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    FL1852CZ
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1775 rpm
  • Mounting Type
    Foot
  • Thermal Protection
    Thermostat
  • Full Load Current
    11.00 A
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    7-1/2 hp
  • Service Factor
    1.00
  • Frame Material
    Aluminum
  • Insulation Class
    H
  • Standards Met
    NEMA MG 1 Part 31
  • Harmonization Code
    8501.52.4000
  • Weight
    220 lbs
  • Applications
    Test stands, extruders, conveyors, crane & hoist systems, converting, web processing, traction duty, winders, printing.
  • Additional Details
    Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for vector duty 1000:1 constant torque. Premium class H insulation, 40 C ambient, 1.0 S.F. Ball bearing. Three normally closed thermostats (one per phase). Surpasses the requirements of MG1, Part 31. VPI insulation & insulated O.D.E. bearing is standard on all L440 frames. Exclusive optimum pole Inverter Duty - not for across the line operation. Includes BEI HS35 1024 ppr hollow shaft encoder with MS twist lock connector, mating connector and protective cover.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568468609
  • Wiring Diagram
  • Instructional Video
  • Instructional Video 2
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought