Motion
ZDVSM4400T-4
Vector Drive Motor - 100 hp, 1800 rpm / 3000 rpm, 3 ph, 460 V, 405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60/90 Hz, 1785 rpm / 2680 rpm Base, Foot Mount, Continuous Duty
Mi Item #03933161
MFR #ZDVSM4400T-4
Price$37,574.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Drive Motor - 100 hp, 1800 rpm / 3000 rpm, 3 ph, 460 V, 405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60/90 Hz, 1785 rpm / 2680 rpm Base, Foot Mount, Continuous Duty
Mi Item #03933161
MFR #ZDVSM4400T-4

Mfr description
ZDVSM4400T-4 100HP,1800RPM,3PH,60HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,574.53/each

Specifications

Dimensions

  • Frame Size
    405T
  • Overall Length C Dimension
    42.40 in
  • Service Factor
    1.00
  • Shaft Diameter
    2.8750 in
  • Weight
    1247 lbs

Details

  • Additional Details
    Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required. Includes 1024 ppr hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing. Meets NEMA MG 1, Part 31. Continuous constant torque to zero speed.
  • Amps @ Voltage
    115.0 A @ 460 V; 112.0 A @ 460 V
  • Applications
    Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.
  • Base RPM
    1785 rpm / 2680 rpm
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60/90 Hz
  • Full Load Current
    115.00 A
  • Full Load Efficiency
    94.10 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Vector Drive Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CCSA US
  • Synchronous Rpm
    1800 rpm / 3000 rpm
  • Thermal Protection
    Thermostat
  • UPC_NO
    781568469071
  • Volts @ Frequency
    460 V @ 60 Hz; 460 V @ 90 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)