Motion
EHFM3157T
Blower/Fan Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145T Frame, OPSB Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #03933203
MFR #EHFM3157T
List Price$1,445.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145T Frame, OPSB Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #03933203
MFR #EHFM3157T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,445.36/each for your price

Overview

Mfr description
EHFM3157T 2HP,1725RPM,3PH,60HZ,145T

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    145T
  • Enclosure Type
    OPSB
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1750 rpm
  • Full Load Current
    2.70 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Full Load Amps
    5.8 A;2.9 A
  • Full Load Efficiency
    86.50 %
  • Amps @ Voltage
    5.8 A @ 230 V; 5.8 A @ 208 V; 2.9 A @ 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    HP:2, F#145T, RPM:1750, 230/460V, ODP
  • Assembly Box Mounting
    F2
  • Description Keyword
    2 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.8750 in
  • Drive End Bearing
    6205
  • Overall Length C Dimension
    12.13 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    22/23
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    UR, CSA
  • Weight
    46 lbs
  • Harmonization Code
    8501.52.4000
  • Applications
    Heating, ventilation and air conditioning blower and fan motors.
  • Hp
    2 hp
  • UPC_NO
    781568424438
  • RoHs Compliance
    Yes
  • Hz
    60 Hz
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    EHFM3157T
  • Instructional Video
  • Additional Details
    Class F insulated motor with 1.15 service factor or higher that operates within class “B” temperature limits at rated horsepower. Heavy-gauge steel frame construction, ball bearings, with plugged grease passages. Dynamically balanced rotors for reduced vibration and quiet operation. All models meet NEMA Premium® efficiencies, are Inverter Ready, and have a 3-year warranty. Includes bar-coded spec number label. Mounting holes on drive endplate for field conversion to add AEGIS® shaft ground.
  • Motor Design Code
    B
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Overall Length
    12.1300 in
  • Standards
    CSA, NEMA, UR
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought