Motion
JSL625A
Square Flange Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56YZ Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3450 rpm Base, Flange / Footless Mount, Continuous Duty
Mi Item #03933242
MFR #JSL625A
Price$1,461.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Flange Pump Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56YZ Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3450 rpm Base, Flange / Footless Mount, Continuous Duty
Mi Item #03933242
MFR #JSL625A

Mfr description
JSL625A 1.5HP,3450RPM,1PH,60HZ,56YZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,461.29/each

Specifications

Dimensions

  • Frame Size
    56YZ
  • Overall Length C Dimension
    14.44 in
  • Service Factor
    1.30
  • Shaft Diameter
    0.6250 in
  • Weight
    41 lbs

Details

  • Additional Details
    Ball bearings, stainless steel shaft extension, long life windings. Catalog numbers ending with “A” have automatic thermal overload.
  • Amps @ Voltage
    18.0 A @ 115 V; 9.0 A @ 230 V; 11.0 A @ 208 V
  • Applications
    Pump applications where square flange mounting plate is required, such as swimming pools.
  • Base RPM
    3450 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.00 A
  • Full Load Efficiency
    72.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Pool/Spa Square Flange Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Flange / Footless
  • Product Type
    Pump Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568704622
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)