Motion
D50125R-BV
DC Wound Field Electric Motor - Wound Field, Brushed, 125 hp hp, 500 V, 1750 rpm rpm, DPG-FV (Drip-Proof Guarded Force Ventilated), C2813ATZ Frame
Mi Item #03933257
MFR #D50125R-BV
Price$74,857.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Wound Field Electric Motor - Wound Field, Brushed, 125 hp hp, 500 V, 1750 rpm rpm, DPG-FV (Drip-Proof Guarded Force Ventilated), C2813ATZ Frame
Mi Item #03933257
MFR #D50125R-BV

Mfr description
D50125R-BV 125HP,1750RPM,DC,2813ATZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74,857.97/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    C2813ATZ
  • Overall Length
    41.5000 in
  • Service Factor
    1
  • Shaft Diameter
    2.3740 in
  • Weight
    940.00 lbs

Details

  • Armature Full Load Current
    204 A
  • Base RPM
    1750 rpm
  • Current
    204 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    300 V
  • Enclosure Type
    DPG-FV (Drip-Proof Guarded Force Ventilated)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    6.10 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Wound Field
  • Motor Horsepower
    125 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568462652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)