Specifications
Dimensions
- NEMA / IEC Frame SizeC2815ATZ
- Weight1240.00 lbs
Details
- Armature Full Load Current168 A
- Base RPM1150 rpm
- DC Armature Voltage500 V
- DC Field Voltage300 V
- Enclosure TypeDPG-FV (Drip-Proof Guarded Force Ventilated)
- Field Full Load Current4.14 A
- Motor FamilyWound Field
- Motor Horsepower100 hp
- Motor TypeBrushed
- Standards MetNEMA
Overview
Mfr description
D51100R-BV 100HP,1150RPM,DC,2815ATZ