Motion
D51200R-BV
DC Electric Motor - Wound Field, Brushed, 500 V, 1150 rpm rpm, DPG-FV (Drip-Proof Guarded Force Ventilated), C3613ATZ Frame
MI ITEM #03933262
MFR #D51200R-BV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Wound Field, Brushed, 500 V, 1150 rpm rpm, DPG-FV (Drip-Proof Guarded Force Ventilated), C3613ATZ Frame
MI ITEM #03933262
MFR #D51200R-BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    C3613ATZ
  • Weight
    2010.00 lbs

Details

  • Armature Full Load Current
    323 A
  • Base RPM
    1150 rpm
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    300 V
  • Enclosure Type
    DPG-FV (Drip-Proof Guarded Force Ventilated)
  • Field Full Load Current
    10.70 A
  • Motor Family
    Wound Field
  • Motor Horsepower
    200 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA

Overview

Mfr description
D51200R-BV 200 1150 DPGFV C3613ATZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought