Motion
D5515R
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 15 hp hp, 500 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), SC2512ATZ Frame
Mi Item #03933272
MFR #D5515R
Price$51,488.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 15 hp hp, 500 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), SC2512ATZ Frame
Mi Item #03933272
MFR #D5515R

Mfr description
D5515R 15HP,1750RPM,DC,2512ATZ,TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,488.99/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    SC2512ATZ
  • Overall Length
    35.9400 in
  • Service Factor
    1
  • Shaft Diameter
    2.1250 in
  • Weight
    555.00 lbs

Details

  • Armature Full Load Current
    25.6 A
  • Base RPM
    1750 rpm
  • Current
    25.6 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    150/300 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    Cust Supplied
  • Field Full Load Current
    1.71 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    15 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568463369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)