Motion
D5025RS-BV
DC Wound Field Electric Motor - Wound Field, Brushed, 25 hp hp, 500 V, 1750 rpm rpm, DPG-FV (Drip-Proof Guarded Force Ventilated), LC2113ATZ Frame
MI ITEM #03933299
MFR #D5025RS-BV
Price$54,947.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Wound Field Electric Motor - Wound Field, Brushed, 25 hp hp, 500 V, 1750 rpm rpm, DPG-FV (Drip-Proof Guarded Force Ventilated), LC2113ATZ Frame
MI ITEM #03933299
MFR #D5025RS-BV

Mfr description
D5025RS-BV 25HP,1750RPM,DC,2113ATZ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54,947.23/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    LC2113ATZ
  • Overall Length
    31.2500 in
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in
  • Weight
    470.00 lbs

Details

  • Armature Full Load Current
    43 A
  • Base RPM
    1750 rpm
  • Current
    43 A
  • DC Armature Voltage
    500 V
  • DC Field Voltage
    300 V
  • Enclosure Type
    DPG-FV (Drip-Proof Guarded Force Ventilated)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    3.08 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Wound Field
  • Motor Horsepower
    25 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568462843

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)