Motion
D2505R
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 5 hp hp, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), C1812ATZ Frame
Mi Item #03933306
MFR #D2505R
Price$31,709.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 5 hp hp, 240 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), C1812ATZ Frame
Mi Item #03933306
MFR #D2505R

Mfr description
D2505R 5HP,1750RPM,DC,1812ATY,TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,709.23/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    C1812ATZ
  • Overall Length
    32.0600 in
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in
  • Weight
    251.00 lbs

Details

  • Armature Full Load Current
    18.5 A
  • Base RPM
    1750 rpm
  • Current
    18.5 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    150 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    1.79 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    5 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568462515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)