Motion
D5020R
DC Electric Motor - Wound Field, Brushed, 500 V, 1750 rpm rpm, MC2113ATZ Frame
MI ITEM #03933308
MFR #D5020R
Your Price$29,088.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Wound Field, Brushed, 500 V, 1750 rpm rpm, MC2113ATZ Frame
MI ITEM #03933308
MFR #D5020R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29,088.63/each(List $36,360.78)

Overview

Mfr description
D5020R 20HP,1750RPM,DC,2113ATZ,DPG

Specifications

  • Motor Family
    Wound Field
  • Motor Type
    Brushed
  • Motor Horsepower
    20 hp
  • DC Armature Voltage
    500 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPG (Drip-Proof Guarded)
  • NEMA / IEC Frame Size
    MC2113ATZ
  • DC Field Voltage
    150/300 V
  • Armature Full Load Current
    35 A
  • Field Full Load Current
    1.98 A
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    375.00 lbs
  • UPC_NO
    781568462775
  • Mounting Type
    Rigid Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text