Motion
D5505R
DC Electric Motor - Shunt Wound, Brushed, 500 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), SC2113ATZ Frame
MI ITEM #03933311
MFR #D5505R
List Price$31,862.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 500 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), SC2113ATZ Frame
MI ITEM #03933311
MFR #D5505R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31,862.29/each for your price

Overview

Mfr description
D5505R 5HP,1750RPM,DC,2113ATY,TENV

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    5 hp
  • DC Armature Voltage
    500 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    SC2113ATZ
  • DC Field Voltage
    150/300 V
  • Armature Full Load Current
    9 A
  • Field Full Load Current
    1.05 A
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    345.00 lbs
  • UPC_NO
    781568463338

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought