Motion
D5003R
DC Electric Motor - Wound Field, Brushed, 500 V, 1750 rpm rpm, C1811ATZ Frame
MI ITEM #03933319
MFR #D5003R
List Price$26,084.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Wound Field, Brushed, 500 V, 1750 rpm rpm, C1811ATZ Frame
MI ITEM #03933319
MFR #D5003R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,084.56/each for your price

Overview

Mfr description
D5003R 3HP,1750RPM,DC,1811ATZ,DPG

Specifications

  • Motor Family
    Wound Field
  • Motor Type
    Brushed
  • Motor Horsepower
    3 hp
  • DC Armature Voltage
    500 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPG (Drip-Proof Guarded)
  • NEMA / IEC Frame Size
    C1811ATZ
  • DC Field Voltage
    300 V
  • Armature Full Load Current
    5.2 A
  • Field Full Load Current
    0.74 A
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    197.00 lbs
  • UPC_NO
    781568462584

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought