Motion
D2020R
DC Wound Field Electric Motor - Wound Field, Brushed, 20 hp hp, 240 V, 1750 rpm rpm, DPG (Drip-Proof Guarded), LC2113ATZ Frame
Mi Item #03933324
MFR #D2020R
Price$37,088.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Wound Field Electric Motor - Wound Field, Brushed, 20 hp hp, 240 V, 1750 rpm rpm, DPG (Drip-Proof Guarded), LC2113ATZ Frame
Mi Item #03933324
MFR #D2020R

Mfr description
D2020R 20 1750 LC2113ATZ DPG 240V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,088.82/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    LC2113ATZ
  • Overall Length
    31.2500 in
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in
  • Weight
    370.00 lbs

Details

  • Armature Full Load Current
    74 A
  • Base RPM
    1750 rpm
  • Current
    74 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    150 V
  • Enclosure Type
    DPG (Drip-Proof Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    4.24 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Wound Field
  • Motor Horsepower
    20 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568462447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)