Motion
D5025R
DC Electric Motor - Wound Field, Brushed, 500 V, 1750 rpm rpm, LC2113ATZ Frame
MI ITEM #03933326
MFR #D5025R
Your Price$28,948.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Wound Field, Brushed, 500 V, 1750 rpm rpm, LC2113ATZ Frame
MI ITEM #03933326
MFR #D5025R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28,948.33/each(List $34,737.99)

Overview

Mfr description
D5025R 25 1750 LC2113ATZ DPG 500V

Specifications

  • Motor Family
    Wound Field
  • Motor Type
    Brushed
  • Motor Horsepower
    25 hp
  • DC Armature Voltage
    500 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPG (Drip-Proof Guarded)
  • NEMA / IEC Frame Size
    LC2113ATZ
  • DC Field Voltage
    150/300 V
  • Armature Full Load Current
    43 A
  • Field Full Load Current
    2.61 A
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Weight
    440.00 lbs
  • UPC_NO
    781568462829
  • Mounting Type
    Rigid Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought