Motion
D1803R
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 3 hp hp, 180 V, 1750 rpm rpm, DPG (Drip-Proof Guarded), DC189ATY Frame
MI ITEM #03933331
MFR #D1803R
Price$19,162.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 3 hp hp, 180 V, 1750 rpm rpm, DPG (Drip-Proof Guarded), DC189ATY Frame
MI ITEM #03933331
MFR #D1803R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,162.45/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    DC189ATY
  • Overall Length
    21.1900 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    165.00 lbs

Details

  • Armature Full Load Current
    14.8 A
  • Base RPM
    1750 rpm
  • Current
    14.8 A
  • DC Armature Voltage
    180 V
  • DC Field Voltage
    100/200 V
  • Enclosure Type
    DPG (Drip-Proof Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    0.95 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    3 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568462355

Overview

Mfr description
D1803R 3HP,1750RPM,DC,189ATY,DPG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought