Motion
CD1803R
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 3 hp hp, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), DC1811ATCZ Frame
Mi Item #03933337
MFR #CD1803R
Price$17,582.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 3 hp hp, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), DC1811ATCZ Frame
Mi Item #03933337
MFR #CD1803R

Mfr description
CD1803R 3 1750 9 TENV DC1811ATCZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17,582.66/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    DC1811ATCZ
  • Overall Length
    21.6900 in
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Weight
    205.00 lbs

Details

  • Armature Full Load Current
    14.1 A
  • Base RPM
    1750 rpm
  • Current
    14.1 A
  • DC Armature Voltage
    180 V
  • DC Field Voltage
    100/200 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    1.21 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    3 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568461631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)