Motion
D2010R
DC Wound Field Electric Motor - Wound Field, Brushed, 10 hp hp, 240 V, 1750 rpm rpm, DPG (Drip-Proof Guarded), C1812ATZ Frame
MI ITEM #03933344
MFR #D2010R
Price$29,561.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Wound Field Electric Motor - Wound Field, Brushed, 10 hp hp, 240 V, 1750 rpm rpm, DPG (Drip-Proof Guarded), C1812ATZ Frame
MI ITEM #03933344
MFR #D2010R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,561.34/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    C1812ATZ
  • Overall Length
    27.8800 in
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in
  • Weight
    225.00 lbs

Details

  • Armature Full Load Current
    37 A
  • Base RPM
    1750 rpm
  • Current
    37 A
  • DC Armature Voltage
    240 V
  • DC Field Voltage
    150 V
  • Enclosure Type
    DPG (Drip-Proof Guarded)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    2.12 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Wound Field
  • Motor Horsepower
    10 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568462409

Overview

Mfr description
D2010R 10 1750 5 DPG C1812ATZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought